This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Non-Dimmer, Single-Pole, 600W, Lyneo Lx, AlmoLyneo Lx Switch, 600W, 120V, 5A, Single-Pole, Non-Dimmable Light/1HP Motor Load, LED Locator Light, Color: Almond.
Overview
Switch, Non-Dimmer, Single-Pole, 600W, Lyneo Lx, AlmoLyneo Lx Switch, 600W, 120V, 5A, Single-Pole, Non-Dimmable Light/1HP Motor Load, LED Locator Light, Color: Almond.
Also known as: LX-1PSL-AL
Specifications
Type: | Switch, Slide, Locator Light, Single-Pole, Motor, Loads |
Wattage: | 600 |
Amps: | 5 |
Volts AC: | 120 |
Color: | Almond |
Type: | Switch, Slide, Locator Light, Single-Pole, Motor, Loads |
Amps: | 5 |
Color: | Almond |
Wattage: | 600 |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)