UL489 MCB 4P C 40A 480/277

Item #: 2994963

Cat #: SU204M-C40

UPC:

to view pricing and more.

Overview

UL489 MCB 4P C 40A 480/277
Also known as: SU204M-C40

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Amps: 40
Type: Trip Curve C
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA