Tape Refill Cartridge, 1.5" x 30'

Item #: 299499

Cat #: XC-1500-595-OR-BK

UPC: 754473196882

to view pricing and more.
Documents & Guides
Refill Cartridge, Permanent Indoor/Outdoor Vinyl Tape, Dimensions: 1.5" x 19" Max Label Size, Color: Black on Orange, Finish: Gloss, Adhesive: Permanent Acrylic, Compatible With: Brady IDXPERT Printers, Includes: (1) 30 ft/Roll

Overview

Refill Cartridge, Permanent Indoor/Outdoor Vinyl Tape, Dimensions: 1.5" x 19" Max Label Size, Color: Black on Orange, Finish: Gloss, Adhesive: Permanent Acrylic, Compatible With: Brady IDXPERT Printers, Includes: (1) 30 ft/Roll

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 754473196882, XC-1500-595-OR-BK

Specifications

Material: Vinyl
Color: Black
Length: 19 in
Width: 1.500 in
Material: Vinyl
Length: 19 in
Color: Black
Width: 1.500 in