LED bulb, Harmony XVB, BA 15d, green, steady light, 120V AC

Item #: 299534

Cat #: DL1BDG3

UPC: 389110118073

to view pricing and more.
LED bulb, Harmony XVB, BA 15d, green, steady light, 120V AC

Overview

LED bulb, Harmony XVB, BA 15d, green, steady light, 120V AC

This Harmony XVB spare protected LED bulb is supplied with120V AC and provides a steady green light. This spare integral LED bulb is a lighting accessory for beacon and indicator bank. It provides a steady green light thanks to its high endurance LED. It is compatible with Harmony XVD, Harmony XVP, and Harmony XVB. Its simple and modular design allows easy installation. It features high brightness for easy identification of function and operation mode, even in brightly lit environments. It also features high endurance LED lighting for less replacement and process downtimes.

Also known as: 389110118073, DL1BDG3

Specifications

Type: Indicator Light
Color: Green
Volts AC: 120
Standards: California Proposition 65
Light Technology: LED
Type: Indicator Light
Volts AC: 120
Light Technology: LED
Color: Green
Standards: California Proposition 65