Transformer, 1.5KVA, 1P, 120x240V, 16/32, Buck-Boost

Item #: 2995393

Cat #: B1105K0290C

UPC: 475030726396

to view pricing and more.
1.5 KVA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 60Hz.

Overview

1.5 KVA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 60Hz.

Electrical/electronic equipment operate on standard supply voltage. When the supply voltage is constantly 5-20% too low (“brownout” conditions) or too high, equipment fails to operate at maximum efficiency. This can cause potentially serious problems. Acme Electric Buck-boost transformers (autotransformers) provide a simple and ECONOMICAL means of correcting off-standard voltages. They offer tremendous capabilities and flexibility in kVA sizes and input/output voltage combinations. You essentially get 75 different transformers... all in one convenient package. Proper voltage is critical for a variety of applications, including AC motor loads, resistive heating loads, incandescent lighting or low voltage lighting.

Also known as: 475030726396, B1105K0290C

Specifications

Volt Amps: 1.500kVA
Phase: 1
Type: Transformer, Buck/Boost
Primary Voltage: 120/240
Secondary Voltage: 16/32
Volt Amps: 1.500kVA
Type: Transformer, Buck/Boost
Secondary Voltage: 16/32
Phase: 1
Primary Voltage: 120/240