Transformer, Trac-Master, Black, 75W, 12VDC, 120VAC

Item #: 29957

Cat #: T538-BL

UPC: 661209200242

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Trac-Master, Black, 75 Watt, 12 Volt DC, 120 Volt AC

Overview

Transformer, Trac-Master, Black, 75 Watt, 12 Volt DC, 120 Volt AC
Also known as: 661209200242, T538-BL

Specifications

Wattage: 75
Volts AC: 120
Type: Electronic, Lighting Transformer
Volts DC: 12
Wattage: 75
Type: Electronic, Lighting Transformer
Volts AC: 120
Volts DC: 12