Rib-Knit Cuffed Beanie, Gray

Item #: 2995799

Cat #: M750G

UPC: 045242110292

to view pricing and more.
Documents & Guides
No Documents Available
Rib-Knit Cuffed Beanie, Gray, Machine Washable, 100% Acrylic

Overview

Rib-Knit Cuffed Beanie, Gray, Machine Washable, 100% Acrylic

Designed to combat cold conditions, the Rib-Knit Cuffed Beanie is crafted from our 3x1 rib-knit acrylic fabric for a flexible and comfortable fit. Our 2-layer construction provides the added warmth needed to wear all day and become an everyday staple. Milwaukee® Workwear products are developed in collaboration with feedback from users across the trades through continuous jobsite research.

Also known as: 045242110292, M750G

Features & Benefits

  • 100% Acrylic
  • Two-Layer Construction – provides added warmth
  • 5 x 1 Rib-Knit Design – Delivers stretch and shape retention for consistent fit during extended wear.
  • Adjustable Cuff – for personalized fit
  • One Size Fits Most

Specifications

Material: Acrylic
Color: Gray
Size: One Size
Material: Acrylic
Size: One Size
Color: Gray