This product may not be available in all locations.
7
more

ELECTRONIC MOTOR RELAY SENSOR TESYS TERA CTVT HORIZONTAL 0.3 TO 3A US
Item #: 2996228
Cat #: LTMTCTV3UT
UPC: 606486392648
to view pricing and more.
Documents & Guides
ELECTRONIC MOTOR RELAY SENSOR TESYS TERA CTVT HORIZONTAL 0.3 TO 3A US
Overview
ELECTRONIC MOTOR RELAY SENSOR TESYS TERA CTVT HORIZONTAL 0.3 TO 3A US
Tera Motor Management System - LTMT Sensor Modules. The LTMTCT or LTMTCTV Sensor Module measures the electrical parameters of the energy feeding a motor. TeSys Tera is a flexible system that integrates seamlessly into your automation system through five major communication protocols. Phase loss and phase reversal detection based on current TeSys Tera LTMTCTV Sensor Module with Current range from 0.3 to 3A, 690VAC and Frequency range 45 to 65Hz sensor Modules with current transformers for horizontal mounting. Phase loss and phase reversal detection based on current The LTMTCTV Sensor Module features like Phase current imbalance calculation and Ground current calculation. sensor has the following certifications: IEC, UL, cUL.
Also known as: 606486392648, LTMTCTV3UT
Specifications
No Specifications Available