Cable, Pre-Wired, 40 Conductor, 22 AWG, 3.0m, (9.84')

Item #: 299643

Cat #: 1492-CABLE030Z

UPC: 611320280968

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable for 1756 32-Point, I/O Modules, 40 Conductor, 22 AWG, with 1756-TBCH Connectors, IFM 40-Pin Connector, 3.0 meter (9.84 Foot)

Overview

Pre-Wired Cable for 1756 32-Point, I/O Modules, 40 Conductor, 22 AWG, with 1756-TBCH Connectors, IFM 40-Pin Connector, 3.0 meter (9.84 Foot)
Also known as: 611320280968, 1492-CABLE030Z

Specifications

Conductors: 40
Family / Style: 1492
Type: Pre-Wired Cable
Length: 3 m
Gauge: 22 AWG
Conductors: 40
Type: Pre-Wired Cable
Gauge: 22 AWG
Family / Style: 1492
Length: 3 m