Qsg 434 Mhz 4 Zone Triac

Item #: 299678

Cat #: QSGRJ-4P-WH

UPC: 027557641449

to view pricing and more.
Main Control Unit, Lutron, Grafik Eye Qs, Radiora 2, Wireless, Phase Control Triac, Special Features: Relative Humidity Less Than 90% Non-condensing, Ul, Csa, Nom, Cec (title 24), Fcc Part 15 Class B, Ic Rss-210, Sct, 120 - 127/220 - 240 Vac, 50/60 Hz, 1 Timer, 9.375 In Width X 4.687 In Height X 2.375 In Depth, 32 - 104 Deg F Operating Temperature, Architectural, Designer Style, White, 4 Zone, White Top Door, Unit Capacity: 3000 Wtt And 2400 Wtt (3000 Va) For Magnetic Low-voltage At 220 - 240 Vac, 2000 And 1600 (2000 Va) At 120 - 127 Vac, Zone Capacity:40 - 1200 Wtt And 40 - 960 Wtt (40 - 1200 Va) For Magnetic Low-voltage At 220 -240 Vac, 25 - 800 Wtt And 25 - 600 Wtt (25 - 800 Va) At 120 - 127 Vac, 434 Mhz Response Frequency, Load: Incandescent/halogen/magnetic Low-voltage Transformer/lutron Tu-wire Electronic Fluorescent Dimming Ballast/advance Mark X Electronic Dimming Ballast/neon And Cold Cathode/non-dim (incandescent, Magnetic Low-voltage, Tu-wire, Or Neon/cold Cathode)/cree Lr4/6 Lighting

Overview

Main Control Unit, Lutron, Grafik Eye Qs, Radiora 2, Wireless, Phase Control Triac, Special Features: Relative Humidity Less Than 90% Non-condensing, Ul, Csa, Nom, Cec (title 24), Fcc Part 15 Class B, Ic Rss-210, Sct, 120 - 127/220 - 240 Vac, 50/60 Hz, 1 Timer, 9.375 In Width X 4.687 In Height X 2.375 In Depth, 32 - 104 Deg F Operating Temperature, Architectural, Designer Style, White, 4 Zone, White Top Door, Unit Capacity: 3000 Wtt And 2400 Wtt (3000 Va) For Magnetic Low-voltage At 220 - 240 Vac, 2000 And 1600 (2000 Va) At 120 - 127 Vac, Zone Capacity:40 - 1200 Wtt And 40 - 960 Wtt (40 - 1200 Va) For Magnetic Low-voltage At 220 -240 Vac, 25 - 800 Wtt And 25 - 600 Wtt (25 - 800 Va) At 120 - 127 Vac, 434 Mhz Response Frequency, Load: Incandescent/halogen/magnetic Low-voltage Transformer/lutron Tu-wire Electronic Fluorescent Dimming Ballast/advance Mark X Electronic Dimming Ballast/neon And Cold Cathode/non-dim (incandescent, Magnetic Low-voltage, Tu-wire, Or Neon/cold Cathode)/cree Lr4/6 Lighting

GRAFIK Eye QS Wireless Main Unit, 4-zone, 120-127V or 200-240V, opaque cover, Magnetic Low-Voltage At 220 - 240 VAC, 2000 And 1600 (2000 VA) At 120 - 127 VAC, Zone Capacity:40 - 1200 WTT And 40 - 960 WTT (40 - 1200 VA) For Magnetic Low-Voltage At 220 -240 VAC, 25 - 800 WTT And 25 - 600 WTT (25 - 800 VA) At 120 - 127 VAC, 434 MHZ Response Frequency, Load: Incandescent/Halogen/Magnetic Low-Voltage Transformer/Lutron Tu-Wire Electronic Fluorescent Dimming Ballast/Advance Mark X Electronic Dimming Ballast/Neon and Cold Cath

Also known as: 027557641449, QSGRJ-4P-WH

Specifications

Wattage: 2000, 800
Type: Low Voltage, Magnetic, Electronic, Wireless, Dimming System
Mounting: Surface
Color: White
Volts AC Range: 220 - 240, 120 - 127
Wattage: 2000, 800
Mounting: Surface
Volts AC Range: 220 - 240, 120 - 127
Type: Low Voltage, Magnetic, Electronic, Wireless, Dimming System
Color: White