
LED RetroFit Kit w/Occ. Sensor
Item #: 2996851
Cat #: RPT-P-LEDSR-G2-9IN-8L-840-FWFC-OCC
UPC: 844006010720
to view pricing and more.
Documents & Guides
LED Retrofit Kit: Semi-Circle; Wattage; 6/10/12/15W, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, Lumens: 816/1370/1764/2130, CRI; 80+, 0-10V Dimming. Includes high/low motion sensor.
Overview
LED Retrofit Kit: Semi-Circle; Wattage; 6/10/12/15W, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, Lumens: 816/1370/1764/2130, CRI; 80+, 0-10V Dimming. Includes high/low motion sensor.
Also known as: 844006010720, RPT-P-LEDSR-G2-9IN-8L-840-FWFC-OCC
Specifications
| Wattage: | 10, 12, 15, 6, Selectable |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Wattage: | 10, 12, 15, 6, Selectable |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Light Technology: | LED |
| Color Temperature: | Selectable |
| Volts AC Range: | 120 - 277 |