
1.5A Fast-Acting Midget Fuse, Melamine, 600V
Item #: 29969
Cat #: KTK-1-1/2
UPC: 051712420112
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 1-1/2 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON
Overview
Fuse, 1-1/2 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON
Also known as: 051712420112, KTK-1-1/2
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Material: | Melamine |
| Class: | Midget |
| Amps: | 1.500 |
| Interrupt Rating AC: | 100 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 100 kA |
| Speed: | Fast Acting |
| Volts AC: | 600 |
| Material: | Melamine |
| Amps: | 1.500 |