BUSS 170M2699 FUSE 80A 690V DIN 00

Item #: 299730

Cat #: 170M2699

UPC: 051712540278

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M2699 FUSE 80A 690V DI

Overview

BUS 170M2699 FUSE 80A 690V DI
Also known as: 051712540278, 170M2699

Specifications

Amps: 80
Type: Square Body
Interrupt Rating DC: 300
Amps: 80
Interrupt Rating DC: 300
Type: Square Body