4" Square Cover, 2-Device, Mud Ring, 1/4" Raised, Drawn, Metallic

Item #: 29976

Cat #: 52C20-25

UPC: 785991139105

to view pricing and more.
Documents & Guides
4 Inch Square Cover, 2-Device, Mud Ring, 1/4 Inch Raised, Drawn, Metallic, Cubic Inches: 2.3

Overview

4 Inch Square Cover, 2-Device, Mud Ring, 1/4 Inch Raised, Drawn, Metallic, Cubic Inches: 2.3

Thomas & Betts 4 inch square device rings are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 785991139105, 52C20-25

Specifications

Gangs: 2
Depth: 1/4 in
Material: Steel
Cubic Inches: 2.300 in³
Gangs: 2
Material: Steel
Depth: 1/4 in
Cubic Inches: 2.300 in³