Breaker, Molded Case, Padlockable, Handle Lock - 1 - 2 - 3P E Type

Item #: 29977

Cat #: HPAFD

UPC: 785901077572

to view pricing and more.
Breaker, Molded Case, Padlockable, Handle Lock - 1 - 2 - 3 - Pole, E Type, OFF Only, Removable

Overview

Breaker, Molded Case, Padlockable, Handle Lock - 1 - 2 - 3 - Pole, E Type, OFF Only, Removable

This padlock attachment is to lock a circuit breaker handle. The padlock locks the breaker into a set position, on or off. PowerPacT H padlock attachments comply to UL, CSA, and IEC standards. This PowerPact H-Frame Circuit Breakers Padlock attachment is for a standard circuit breaker type. This padlocking device is certified toUL listed, CSA & IEC standards.

Also known as: 785901077572, HPAFD

Specifications

Poles: 3, 2, 1
Mounting: Device
Type: Handle Padlock Attachment
Standards: California Proposition 65
Poles: 3, 2, 1
Type: Handle Padlock Attachment
Mounting: Device
Standards: California Proposition 65