FLANGED OUTLET

Item #: 299775

Cat #: 2546

UPC: 078477806555

to view pricing and more.
Documents & Guides

Overview

FLANGED OUTLET

20 Amp, 347/600 Volt- 3PY, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding, White

Also known as: 078477806555, 2546

Specifications

Phase: 3
Mounting: Flange
Amps: 20
Color: White
Material: Nylon
NEMA Configuration: WD-6
Phase: 3
Amps: 20
Material: Nylon
Mounting: Flange
Color: White
NEMA Configuration: WD-6