
to view pricing and more.
Documents & Guides
SS H1200HS-10EG H SERIES Deep Strut WITH
Overview
SS H1200HS-10EG H SERIES Deep Strut WITH
Also known as: 616013120552, H1200HS-10EG
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Height: | 3 1/4 in |
| Width: | 1 5/8 in |
| Finish: | Electro-Galvanized |
| Material: | Steel |
| Height: | 3 1/4 in |
| Finish: | Electro-Galvanized |
| Length: | 10 ft |
| Width: | 1 5/8 in |