CLAMP ASSY Y-SPLICE 70MM CABLE

Item #: 2998103

Cat #: LPAW70T

UPC: 782856840190

to view pricing and more.
Documents & Guides
CLAMP ASSY Y-SPLICE 70MM CABLE

Overview

CLAMP ASSY Y-SPLICE 70MM CABLE

Mechanically and electrically connects a receptor branch to the root down conductor at a 45 degree angle.

Also known as: 782856840190, LPAW70T

Features & Benefits

  • Mechanically and electrically connects a receptor branch to the root down conductor at a 45 degree angle
  • Insulate with Y-splice heat shrink insulation

Specifications

Size: 3/8 in
Width: 2.200 in
Material: Aluminum
Finish: Tinned
Height: 1.600 in
Diameter: 2.300 in
Size: 3/8 in
Material: Aluminum
Height: 1.600 in
Width: 2.200 in
Finish: Tinned
Diameter: 2.300 in