400 28V 2.8W W2.1X9.5D T3 1/4

Item #: 2998308

Cat #: S7131

UPC: 045923071317

to view pricing and more.
Documents & Guides
2.8 Watt miniature; T3 1/4; 1000 Average rated hours; Mini Wedge Base; 28 Volt

Overview

2.8 Watt miniature; T3 1/4; 1000 Average rated hours; Mini Wedge Base; 28 Volt
Also known as: 045923071317, S7131

Specifications

Volts AC: 28
Lumens: 2
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Wattage: 2.800
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Shape: T3-1/4 (Tubular)
Wattage: 2.800
Dimmable: No
Lumens: 2
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent