Ring Tongues, Vinyl-Insulated, WR: 22 - 18, Stud Size: 10

Item #: 29984

Cat #: MV18-10R/LX

UPC: 051128587324

to view pricing and more.
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 10, Color: Red, 100/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 10, Color: Red, 100/PK

Our 3M Scotchlok Standard Large Ring Tongue Terminal has great crimping abilities with its flared, polyvinyl sleeve insulation. The brazed-seam barrel of this terminal helps guide wires into position quickly and easily. This color-coded ring tongue gives mechanical stress relief to electrical contacts at the insulation point. This product is UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587324, MV18-10R/LX

Specifications

Color: Red
Material: Vinyl
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 22 - 18
Color: Red
Volts AC: 600
Allowable Gauge Range: 22 - 18
Material: Vinyl
Stud Size: #10