TYPE LT TRIP UNIT ONLY 3P 350A 600VAC

Item #: 299900

Cat #: LT3350T

UPC: 786679580059

to view pricing and more.
Series C, L-frame molded case circuit breaker trip unit, LT breaker, 350A, Three-pole, Non-interchangeable thermal magnetic trip

Overview

Series C, L-frame molded case circuit breaker trip unit, LT breaker, 350A, Three-pole, Non-interchangeable thermal magnetic trip

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679580059, LT3350T

Specifications

Amps: 350
Mounting: Frame
Poles: 3
Volts AC: 600
Amps: 350
Poles: 3
Mounting: Frame
Volts AC: 600