500A, 700V, High-Speed Sq Body VFA

Item #: 2999384

Cat #: PSR031FS0500

UPC: 079458204834

to view pricing and more.
Documents & Guides
500A, 700VAC, High-Speed Square Body Fuses Very Fast-Acting Case Size: 31

Overview

500A, 700VAC, High-Speed Square Body Fuses Very Fast-Acting Case Size: 31

Littelfuse PSR Series High-Speed Square Body Fuses are specially designed for protection of power semiconductor devices such as diodes, triacs, IGBTs, SCRs, MOSFETs and other solid state devices that are typically designed into power conversion and power conditioning equipment. Variable frequency drives, inverters, UPS, rectifiers and soft-starters are examples of typical equipment designed with sensitive power semiconductor devices that cannot withstand any line surge or overcurrent conditions and require high-speed protection.

Also known as: 079458204834, PSR031FS0500

Specifications

Amps: 500
Type: Fuse, Square Body
Speed: Very Fast Acting
Standards: California Proposition 65
Amps: 500
Speed: Very Fast Acting
Type: Fuse, Square Body
Standards: California Proposition 65