Bonding Strap, Braided, 1-Hole, 8" L x 1.06" W

Item #: 299967

Cat #: BS100845U

UPC: 074983116072

to view pricing and more.
Bonding Strap, Braided, 1-Hole, 8 Inch Length x 1.06 Inch Width, Tin-Plated Copper

Overview

Bonding Strap, Braided, 1-Hole, 8 Inch Length x 1.06 Inch Width, Tin-Plated Copper
Also known as: 074983116072, BS100845U

Specifications

Material: Copper
Length: 8 in
Width: 1.060 in
Material: Copper
Width: 1.060 in
Length: 8 in