MC Glide™ 12/3 w/Ground, Aluminum Armor, Solid, 1000ft

Item #: 3000307

Cat #: A005-60-02

UPC: 077680351821

to view pricing and more.
Documents & Guides
MC Glide™ 12-3 (Orange, Yellow, Gray), Solid Copper Grounding Conductor AWG: 12-1 (Green), Gray For 480Y/277V Circuits, 600V Rated, 1000 ft. Roll

Overview

MC Glide™ 12-3 (Orange, Yellow, Gray), Solid Copper Grounding Conductor AWG: 12-1 (Green), Gray For 480Y/277V Circuits, 600V Rated, 1000 ft. Roll

There’s a new cable in town. It’s called MC Glide™, but you’ll call it a miracle. No more backbreaking pulls. No more damaged studs. Just a smoother, faster experience. We completely rethought the profile of MC Glide™. It’s designed to glide through metal studs and ceilings with ease, without sacrificing flexibility or strength, so you can finish the job in half the time.

Also known as: 077680351821, A005-60-02

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Orange/Yellow/Gray
Conductors: 3
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Color: Orange/Yellow/Gray