Coupler, 6" x 4" (150mm x 100mm), FiberR

Item #: 3000511

Cat #: FRBC6X4BL-E

UPC: 074983451197

to view pricing and more.
Pre-assembled 6in x 4in QuikLock™ coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Black, 20 pieces.

Overview

Pre-assembled 6in x 4in QuikLock™ coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Black, 20 pieces.
Also known as: 074983451197, FRBC6X4BL-E

Specifications

Color: Black
Height: 4 in
Material: PVC
Width: 6 in
Family / Style: FiberRunner®
Type: QuickLock™ Coupler
Color: Black
Material: PVC
Family / Style: FiberRunner®
Height: 4 in
Width: 6 in
Type: QuickLock™ Coupler