
to view pricing and more.
Documents & Guides
12.5 Watt; PAR30SN LED; 3000K; 60 deg. Beam Angle; Medium Base; 120 Volt
Overview
12.5 Watt; PAR30SN LED; 3000K; 60 deg. Beam Angle; Medium Base; 120 Volt
Satco's S29421 LED 12.5-watt, PAR30SN lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of warm white light.
Also known as: 045923294211, S29421
Specifications
| Lumens: | 1000 |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Material: | Plastic |
| Shape: | PAR30 (Sealed Beam) |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 12.500 |
| Standards: | California Title 20, California Title 24 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 60° |
| Lumens: | 1000 |
| Base: | Medium Screw (E26) |
| Material: | Plastic |
| Color Rendering Index (CRI): | 90 |
| Standards: | California Title 20, California Title 24 |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Shape: | PAR30 (Sealed Beam) |
| Wattage: | 12.500 |
| Light Technology: | LED |
| Angle: | 60° |