1-400w Mh M59 120/277 60hz F-can

Item #: 300109

Cat #: 1111247SCTC000C

UPC: 768386016588

Sign In or Register to view pricing and more.
Documents & Guides
Type: F-can, Circuit Type: Cwa, Number Of Lamps: 1, Lamp Type: 400w Metal Halide, Line Voltage: 120/277v, Frequency: 60hz, Regulation: 10%, Input Power: 460w, Input Current: 3.90/1.70a, Nominal Open Circuit Voltage: 300v, Fuse Rating: 10/5a, Power Factor:

Overview

Type: F-can, Circuit Type: Cwa, Number Of Lamps: 1, Lamp Type: 400w Metal Halide, Line Voltage: 120/277v, Frequency: 60hz, Regulation: 10%, Input Power: 460w, Input Current: 3.90/1.70a, Nominal Open Circuit Voltage: 300v, Fuse Rating: 10/5a, Power Factor:
Also known as: 768386016588, 1111247SCTC000C

Specifications

No Specifications Available