POWERLOGIC P5F30 48-250V 3CT 2IO 4VT 16DI-12DO ETH RSTP 2RJ45 BACKUP ANSI

Item #: 3001316

Cat #: REL50537

UPC: 606487713688

to view pricing and more.

Overview

POWERLOGIC P5F30 48-250V 3CT 2IO 4VT 16DI-12DO ETH RSTP 2RJ45 BACKUP ANSI

The PowerLogic P5 is Schneider Electric's withdrawable protection and control relay for demanding applications. This feeder relay offers withdrawable design with backup memory function enabling industry-leading 10 minute recovery time. PowerLogic P5 offers users industry-leading dedicated protection relay functionality to reduce risks, improve reliability, all with advanced connectivity. The PowerLogic P5 protection relay can be applied to all types of distribution networks. It can be supplied with 48 to 250 VDC and 100 to 230 VAC. It works with conventional CTs/VTs. 3 phase current inputs, 1 standard neutral current input, 1 sensitive neutral current input and 4 voltage inputs. It offers 16 digital inputs and 12 digital outputs, Ethernet RSTP RJ45 or Dual IP communications and backup memory module. The product embeds latest cybersecurity functionality to help prevent intentional mis-use and cyber-threats. The product dimensions are 180 mm in height (7.09 in), 152,4 mm in width (6.00 in) and 224 mm in depth 8.82 in) for a net weight of 3.5 kg (7.7 lbs). PowerLogic P5 is compliant with EN 60255-26, EN 60255-27 standard and with UL Standard. It provides Marine certification. Fixing and wiring accessories are included. This product can be flush mounted on the panel or in the rack. Flush mounting frames to ensure IP54 are available. Plug & play modules: Ethernet RSTP FO (REL51039), PTP FO (REL51049), PTP RJ45 (REL51048), 2nd Ethernet RSTP RJ45 (REL51042) or InterRelay (REL51022/REL51053). And also RS485 serial RJ45 (REL51036), RS485 serial FO (REL51040), Extension/backup memory (REL51044 with wireless feature). IP54 flush mounting frame (REL51052). IRIG-B module (REL51045). connection cords (59660, 59661, 59662). eSetup Easergy Pro software with virtual injection testing and EcoStruxure Power Device app for simpler and safer operation and maintenance.

Also known as: 606487713688, REL50537

Specifications

No Specifications Available