Cable Tie, Heavy-Duty, Nylon, Natural, 17.7" Long, 50/PK

Item #: 30017

Cat #: PLT5H-L

UPC: 074983540983

Sign In or Register to view pricing and more.
Cable Tie, Heavy-Duty, Nylon, Natural, 17.7" Long, 50/PK

Overview

Cable Tie, Heavy-Duty, Nylon, Natural, 17.7" Long, 50/PK
Also known as: 074983540983, PLT5H-L

Specifications

Width: 0.350 in
Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Length: 17.700 in
Family / Style: Pan-Ty®
Product Thickness: 0.078 in
Size: Heavy
Width: 0.350 in
Weight Capacity: 175 lbs
Length: 17.700 in
Product Thickness: 0.078 in
Color: Natural
Material: Nylon
Family / Style: Pan-Ty®
Size: Heavy