This product may not be available in all locations.
3
more

Disconnect Switch, Fusible, NEMA 4/4X/5, 30A, 3P, 600VAC
Item #: 300224
Cat #: H361SS
UPC: 785901695578
to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 4/4X/5, 316 Stainless Steel, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Overview
Disconnect Switch, Fused, NEMA 4/4X/5, 316 Stainless Steel, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Also known as: 785901695578, H361SS
Specifications
| Poles: | 3 |
| Volts DC: | 600 |
| Mounting: | Surface |
| Amps: | 30 |
| Material: | Stainless Steel |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 4X |
| Poles: | 3 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Standards: | California Proposition 65 |
| Volts DC: | 600 |
| Amps: | 30 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X |