Heavy Duty Switchpack with BAS Relay

Item #: 3002286

Cat #: RSP-V-SW

UPC: 080083305827

to view pricing and more.
Documents & Guides
Heavy Duty Switchpack with BAS Relay, Onboard Form C Relay For BAS Integration, 120/277V Rated, 24VDC Regulated Output To Sensors, Zero-Cross Circuitry, Suitable For General Purpose Plug Load Control, LED Ready

Overview

Heavy Duty Switchpack with BAS Relay, Onboard Form C Relay For BAS Integration, 120/277V Rated, 24VDC Regulated Output To Sensors, Zero-Cross Circuitry, Suitable For General Purpose Plug Load Control, LED Ready

The Heavy Duty Switchpack (RSP-V-SW) delivers a wide array of switching solutions in a single unit. This robust powerpack is designed to deliver unmatched performance. The RSP-V-SW features robust and reliable mechanical latching relays, exclusive fail-safe circuitry, daylight harvesting, bi-level switching and is configurable for energy code requirements. The switchpack is specifically designed to handle high inrush electronic ballast loads and offer unmatched durability and service.

Also known as: 080083305827, RSP-V-SW

Specifications

Color: Black
Volts AC: 120/277
Color: Black
Volts AC: 120/277