SOLENOID BRAKE SHOE TYPE

Item #: 300278

Cat #: 511H1193-41

UPC: 782113511658

to view pricing and more.
Documents & Guides
Magnetic Shoe Brake, Solenoid, Type S, Brake size S-4, 480 Vac, 60 Hz, Continuous: 10, Intermittent: 10 lbs, Floor mount, DC

Overview

Magnetic Shoe Brake, Solenoid, Type S, Brake size S-4, 480 Vac, 60 Hz, Continuous: 10, Intermittent: 10 lbs, Floor mount, DC

Industrial duty solenoid operated shoe brakes are electrically released and spring actuated providing "fail-safe" operation. The retarding torque developed is directly proportional to the spring pressure. All solenoid operated brakes offer a high friction material that maintains high head resistance over a wide temperature range. These brakes are designed and recommended for use and mounting only in the floor position

Also known as: 782113511658, 511H1193-41

Specifications

Type: Type S
Type: Type S