This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Satin Color: Limestone.
Overview
Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Satin Color: Limestone.
Diva C.L Dimmer - Satin Finish, C.L/LED (Screw-based), Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal in limestone
Also known as: DVSCCL-153P-LS
Specifications
Color: | Limestone |
Wattage: | 600, 150 |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Family / Style: | Diva |
Light Technology: | LED, Halogen |
Dimmable: | Yes |
Color: | Limestone |
Volts AC: | 120 |
Poles: | 1 |
Light Technology: | LED, Halogen |
Wattage: | 600, 150 |
Mounting: | Surface |
Family / Style: | Diva |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)