Terminal Block, End Barriers, Spring Clamp Type, Blue

Item #: 3004

Cat #: 1492-EBLD4-B

UPC: 662073057185

to view pricing and more.
Documents & Guides
Terminal Block, End Barrier, Spring Clamp Style, Blue, 0.08 x 2.05 x 2.99 Inch, for 1492-LD4, LD4C, LDG4, LDG4C, LD4DF,LD4DR, LD4RB, LD4SS, 20 in a Package

Overview

Terminal Block, End Barrier, Spring Clamp Style, Blue, 0.08 x 2.05 x 2.99 Inch, for 1492-LD4, LD4C, LDG4, LDG4C, LD4DF,LD4DR, LD4RB, LD4SS, 20 in a Package
Also known as: 662073057185, 1492-EBLD4-B

Specifications

Type: Terminal Block, End Barrier
Color: Blue
Family / Style: 1492
Mounting: DIN Rail
Height: 2.050 in
Width: 2.990 in
Depth: 0.080 in
Type: Terminal Block, End Barrier
Family / Style: 1492
Height: 2.050 in
Depth: 0.080 in
Color: Blue
Mounting: DIN Rail
Width: 2.990 in