Push Button, Illuminated, 30mm, Green Lens, Plastic, 24V AC/DC, LED, 1NO/NC

Item #: 300401
Cat #: 9001SK1L35LGG
UPC: 785901811367
Sign In or Register to view pricing and more.
Push Button, Illuminated, 30 mm, Green Lens, 24 Volt AC/DC, Green LED, Full Guard, Plastic,1 Normally Open/Normally Closed Contact

Overview

Push Button, Illuminated, 30 mm, Green Lens, 24 Volt AC/DC, Green LED, Full Guard, Plastic,1 Normally Open/Normally Closed Contact
This Harmony 9001SK, modular illuminated flush green push button is supplied with a full guard. It has a double insulated plastic bezel and is supplied with a 24V AC/DC integral LED. This illuminated push button with integral LED and full guard provides an ergonomic and visual interface for controlling your machines. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901811367, 9001SK1L35LGG

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Size: 30 mm
Type: Illuminated, Pushbutton, Non-Corrosive
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Type: Illuminated, Pushbutton, Non-Corrosive

Customer Reviews

No reviews for this product
(0)