LED Troffer 2x4

Item #: 300418

Cat #: CR24-40L-35K-S

UPC: 813959011962

Sign In or Register to view pricing and more.
LED Troffer, 2' x 4', 40W, 4000 Lumens, 3500K, Step Dimming

Overview

LED Troffer, 2' x 4', 40W, 4000 Lumens, 3500K, Step Dimming

The CR24 architectural LED troffer delivers up to 130 lumens per watt of exceptional 90 CRI light at 4000 lumens. This breakthrough performance is achieved by combining the high efficacy and highquality light of Cree TrueWhite Technology with a unique thermal management design. Its design makes the CR24 perfect for use in commercial new construction or renovated spaces. The CR24 product family is available in warm, neutral, cool, or daylight color temperatures and has step, 0-10V, or Lutron EcoSystem Enabled dimming options.

Also known as: 813959011962, CR24-40L-35K-S

Specifications

Mounting: Recessed
Wattage: 44
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 44
Color Temperature: 3500 (Neutral White)
Dimmable: Yes