1
more
Steel City® 52-C-18 Device Cover, 4 in L x 4 in W, Steel
Item #:
30043
Cat #:
52-C-18
UPC:
785991139006
Sign In or Register to view pricing and more.
Documents & Guides
Two Gang Square Device Cover, 9 Cubic Inches, 4 Inch Square x 3/4 Inch Raised, Pre-Galvanized Steel
Overview
Two Gang Square Device Cover, 9 Cubic Inches, 4 Inch Square x 3/4 Inch Raised, Pre-Galvanized Steel
Since 1904, steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.
Also known as: 785991139006, 52-C-18
Specifications
Gangs: | 2 |
Material: | Steel |
Depth: | 3/4 in |
Cubic Inches: | 9 in³ |
Gangs: | 2 |
Depth: | 3/4 in |
Material: | Steel |
Cubic Inches: | 9 in³ |
Customer Reviews
No reviews for this product
(0)