
Metal Halide, Single-Ended, Tubular Lamp, 20W, T3.5
Item #: 300453
Cat #: CDM20/TM/830-12PK
UPC: 046677140403
to view pricing and more.
Documents & Guides
Metal Halide, Single-Ended, Tubular Lamp, 20W, Bulb: T3.5, Base: PGJ5. Lumens: 1650, CRI: 85, Color Temperature: 3000K. ANSI Code: C175/E. *Philips Part # 14040-0*
Overview
Metal Halide, Single-Ended, Tubular Lamp, 20W, Bulb: T3.5, Base: PGJ5. Lumens: 1650, CRI: 85, Color Temperature: 3000K. ANSI Code: C175/E. *Philips Part # 14040-0*
Introducing the smallest 20W ceramic metal halide lamp together with the unique eVision® electronic ballast. It's visually pleasing and financially rewarding, so the focus can be on your merchandise and not the ceiling clutter.
Also known as: 046677140403, CDM20/TM/830-12PK
Specifications
| Color Temperature: | 3000 (Warm White) |
| Shape: | T3-1/2 (Tubular) |
| Volts AC: | 120 |
| ANSI Code: | M175/E |
| Color Rendering Index (CRI): | 85 |
| Wattage: | 22 |
| Lumens: | 1650 |
| Light Technology: | HID |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 85 |
| Lumens: | 1650 |
| Shape: | T3-1/2 (Tubular) |
| ANSI Code: | M175/E |
| Wattage: | 22 |
| Light Technology: | HID |