Copper Patch Cord, Cat 5e, off White UTP

Item #: 30048

Cat #: UTPCH3Y

UPC: 074983165391

to view pricing and more.
Category 5e, UTP patch cord with Pan-Plug™ Modular Plugs on each end. Off White, 3 ft.

Overview

Category 5e, UTP patch cord with Pan-Plug™ Modular Plugs on each end. Off White, 3 ft.
Also known as: 074983165391, UTPCH3Y

Specifications

Length: 3 ft
Material: Copper
Color: Off-White
Shielding: Unshielded
Length: 3 ft
Color: Off-White
Material: Copper
Shielding: Unshielded