MOLDED CASE CIRCUIT

Item #: 300484

Cat #: HLA36050

UPC: 785901700579

to view pricing and more.

Overview

SQD HLA36050 MOLDED CASE CIRCUIT
Also known as: 785901700579, HLA36050

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Interrupt Rating DC: 20 kA
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 50 kA