Connector accessory, LI, LC molded case circuit breakers, 400A, 2 to 4/0 to 500kcmil

Item #: 30049

Cat #: AL600LI5

UPC: 785901060932

to view pricing and more.
Connector accessory, LI, LC molded case circuit breakers, 400A, 2 to 4/0 to 500kcmil, mechanical lug kit, aluminum

Overview

Connector accessory, LI, LC molded case circuit breakers, 400A, 2 to 4/0 to 500kcmil, mechanical lug kit, aluminum

Square D LI molded case circuit breakers provide basic thermal magnetic protection. Their primary functions are to provide a means to manually open a circuit and automatically open a circuit under overload or short circuit conditions. This connector accessory is designed to be used with LI molded circuit breakers with basic thermal magnetic protection with sensor rating 300 to 600A. Terminal wire range for this accessory is (2) 4/0 AWG - 500 kcmil aluminium or copper Connector accessory is coming as 1 lug per kit

Also known as: 785901060932, AL600LI5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65