Cable Tie, 4", 18 lb., UV Black, 100/Bag

Item #: 300498

Cat #: IT1M-C0

UPC: 783250574216

to view pricing and more.
Documents & Guides
IDEAL, Cable Tie, Powr-Tie, Miniature, Width: 094 IN, Length: 4 IN, Thickness: 042 IN, Bundle Diameter: 1/16 To 7/8 IN, Material: Nylon, Color: UV Black, Tensile Strength: 18 LB

Overview

IDEAL, Cable Tie, Powr-Tie, Miniature, Width: 094 IN, Length: 4 IN, Thickness: 042 IN, Bundle Diameter: 1/16 To 7/8 IN, Material: Nylon, Color: UV Black, Tensile Strength: 18 LB

Quality ConstructionOne-piece design for added strengthSuperior locking mechanismExceeds industry tensile strength ratingsLow Insertion ForceTapered thin tip reduces initial frictionLowest insertion force with high tensile strengthReduces installation fatigueNo Burrs or Sharp EdgesSmooth corners provide added safetyRounded edges eliminate insulation damageStepped Tail GripperTapered tail grip assures positive threadingStepped tail allows for easier grabbing and tightening once engagedAngled TailProvides quicker initial insertionLowers installation costs

Also known as: 783250574216, IT1M-C0

Specifications

Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Color: Black
Length: 4 in
Weight Capacity: 18 lbs
Material: Nylon