Breaker, Bolt-On, 20A, 1P, 120/240VAC, QOB Type, 10 kAIC, Retail Package

Item #: 3005145

Cat #: QOB120RP

UPC:

to view pricing and more.
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Bolt-On, 10 kAIC, 120/240 Volt AC, Retail Package

Overview

20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Bolt-On, 10 kAIC, 120/240 Volt AC, Retail Package

QO® (plug-on) and QOB (bolt-on) one-, two- and three-pole thermal-magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. Plug-on QO circuit breakers are for use in QO load centers, NQ and NQOD panelboards, OEM mounting bases, and Speed-D® switchboard distribution panels. Bolt-on QOB circuit breakers are for use in NQO and NQOD panelboards.

Also known as: QOB120RP

Specifications

Family / Style: QO
Amps: 20
Poles: 1
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: QO
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 120/240
Mounting: Bolt On