This product may not be available in all locations.

SELECTOR SWITCH 600VAC 10A 30MM TYPE K
Item #: 3005168
Cat #: 9001KS42BH7
UPC: 785901232988
to view pricing and more.
Documents & Guides
SELECTOR SWITCH 600VAC 10A 30MM TYPE K
Overview
SELECTOR SWITCH 600VAC 10A 30MM TYPE K
This Harmony 9001SK selector switch, with a standard black handle, has 3 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel. This selector switch is equipped with 2 NO contacts. It is easily installed into standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is impact-resistant, dust-resistant, water-resistant, and vibration-resistant thanks to its NEMA 1/2/3/3R/4/6/12/13 ratings. Harmony 9001K is a range of heavy-duty chromium-plated metal pushbuttons, selector switches, pilot lights, and specialty operators.
Also known as: 785901232988, 9001KS42BH7
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |