2 LAMP WET LISTED, 4', 32W, T8IS

Item #: 300606

Cat #: IFW4232UEI8

UPC: 765364860171

Sign In or Register to view pricing and more.
Documents & Guides
2 LAMP WET LISTED, 4', 32W, T8IS

Overview

2 LAMP WET LISTED, 4', 32W, T8IS
Also known as: 765364860171, IFW4232UEI8

Specifications

Wattage: 32
Length: 4 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft
Volts AC Range: 120 - 277