Panduit PLT8H-L Locking Cable Tie, Nylon, 50/PK
Item #:
30067
Cat #:
PLT8H-L
UPC:
074983540969
Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty« locking tie, heavy cross section, 30.6 (779mm) length, nylon 6.6, natural, 50/PK
Overview
Pan-Ty« locking tie, heavy cross section, 30.6 (779mm) length, nylon 6.6, natural, 50/PK
Panduit PLT8H-L Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Heavy cross section, 30.6" (779mm) length. Made of Nylon 6.6, are natural in color and come in packages of 50.
Also known as: 074983540969, PLT8H-L
Specifications
Width: | 0.350 in |
Color: | Natural |
Weight Capacity: | 175 lbs |
Material: | Nylon |
Length: | 30.600 in |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.078 in |
Size: | Heavy |
Width: | 0.350 in |
Weight Capacity: | 175 lbs |
Length: | 30.600 in |
Product Thickness: | 0.078 in |
Color: | Natural |
Material: | Nylon |
Family / Style: | Pan-Ty® |
Size: | Heavy |
Customer Reviews
No reviews for this product
(0)