Panduit PLT8H-L Locking Cable Tie, Nylon, 50/PK

Item #: 30067

Cat #: PLT8H-L

UPC: 074983540969

to view pricing and more.
Pan-Ty« locking tie, heavy cross section, 30.6 (779mm) length, nylon 6.6, natural, 50/PK

Overview

Pan-Ty« locking tie, heavy cross section, 30.6 (779mm) length, nylon 6.6, natural, 50/PK

Panduit PLT8H-L Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Heavy cross section, 30.6" (779mm) length. Made of Nylon 6.6, are natural in color and come in packages of 50.

Also known as: 074983540969, PLT8H-L

Specifications

Width: 0.350 in
Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Length: 30.600 in
Family / Style: Pan-Ty®
Product Thickness: 0.078 in
Size: Heavy
Width: 0.350 in
Weight Capacity: 175 lbs
Length: 30.600 in
Product Thickness: 0.078 in
Color: Natural
Material: Nylon
Family / Style: Pan-Ty®
Size: Heavy