Overview

ELECTRONIC MOTOR RELAY MAIN UNIT TESYS TERA ETHERNET TCP/IP 100 TO 240VAC/DC

TeSys Tera Motor Management system and protection system is designed to provide high performance, efficiency, and connectivity. And provide complete protection, control, and monitoring capabilities for single-phase and three-phase AC induction motors up to 810A. TeSys Tera is a flexible system that integrates seamlessly into your automation system through five major communication protocols. TeSys Tera Helps to reduce operating costs and downtime with advanced diagnostics and analytics. This controller is the central component in the motor management system. Advance notice of potential issues through intuitive pre-trip alarming, It provides complete protection, control, and monitoring capabilities for single-phase and three-phase AC induction motors It provide complete protection, control, and monitoring capabilities for single-phase and three-phase AC induction motors via integral Sensor modules from 0.3 to 100A and upto 810A by using external current transformers. It also measures ground current with internal or external ground sensors, motor temperature and the inputs and outputs for the various motor control modes, detected fault management and other functions. Ethernet IP/modbus TCP is used by this controller. EtherNet TCP/IP communication is used. This module has 6 discrete logic inputs. The current range of this controller is 0.3 to 8 amperes. 100 to 240VAC/DC is used to power this controller. Controller has the following certifications: IEC, UL, cUL.

Also known as: 606482184773, LTMTEFM

Specifications

No Specifications Available