100a 600v Disc. Sw

Item #: 300711

Cat #: DS100-AX

UPC: 078477127216

to view pricing and more.
Documents & Guides
100 Amp Non-fused Safety Disconnect Switch, 3 Pole, 600 Volt, 25hp-120/208v 30hp-240v 50hp-480v-600v Rated, - Ip67, Watertight

Overview

100 Amp Non-fused Safety Disconnect Switch, 3 Pole, 600 Volt, 25hp-120/208v 30hp-240v 50hp-480v-600v Rated, - Ip67, Watertight

100 Amp, 600 Volt, Non-Fused Safety Disconnect Switch, 3 Pole, Watertight, IP67, Gray

Also known as: 078477127216, DS100-AX

Specifications

Type: Disconnect Switch, Non-Fused
Horsepower: 25
Color: Gray
Material: Valox Resin
Type: Disconnect Switch, Non-Fused
Color: Gray
Horsepower: 25
Material: Valox Resin