Meter Base, 320A, 5 Jaw, 600VAC, Ringless, Lever Bypass, OH/UG

Item #: 300719

Cat #: UAP4362-R-K3-K2

UPC: 784572591967

to view pricing and more.
Meter Base, 320 Amp, 5 Jaw, 600 , 1-Phase, Ringless, Lever Bypass, OH/UG Service, Single Lugs Line Side, Double Lugs Load Side, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 320 Amp, 5 Jaw, 600 , 1-Phase, Ringless, Lever Bypass, OH/UG Service, Single Lugs Line Side, Double Lugs Load Side, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572591967, UAP4362-R-K3-K2

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Jaws: 5
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 5
Sockets: 1
IP/NEMA Rating: NEMA 3R